Tamper Resistant GFCI Receptacle, 20A, 125V , Ivory

Item #: 0229058

Cat #: GFTR20I

UPC: 883778114748

Company wide:
0 in stock
Documents & Guides
Tamper Resistant GFCI Receptacle, 20A, 125V , IvoryTamper Resistant GFCI Receptacle, 20A, 125V , Ivory

Overview

Tamper Resistant GFCI Receptacle, 20A, 125V , IvoryTamper Resistant GFCI Receptacle, 20A, 125V , Ivory
Also known as: 883778114748, GFTR20I, BRYGFTR20I

Features & Benefits

  • Ground fault EOL indicator
  • Automatic self-grounding staple
  • Open terminal design accepts fork terminals
  • Limits improper access to energized contacts

Specifications

Amps: 20
Material: Thermoplastic
Gangs: 1
Color: Ivory
NEMA Configuration: 5-20R
Volts AC: 125
Amps: 20
Gangs: 1
NEMA Configuration: 5-20R
Material: Thermoplastic
Color: Ivory
Volts AC: 125