Duplex Receptacle Wallplate, 1-Gang, Nylon, White, Midsize

Item #: 0229054

Cat #: NPJ8W

UPC: 883778106392

Company wide:
0 in stock
Documents & Guides
Duplex Receptacle Wallplate, 1-Gang, Nylon, White, Midsize

Overview

Duplex Receptacle Wallplate, 1-Gang, Nylon, White, Midsize

Nylon Wallplates - Our line of nylon wallplates features larger standard sized wallplates to provide extra coverage to hide rough box opening, improved aesthetics, greater strength, impact resistance, along with excellent cleanability in all different types of environments. Hubbell’s standard sized wallplates are 1/8 inch larger to provide you that extra coverage to hide rough box openings. The depth is ¼ inch so that it will comfortably fit over the device even on imperfect installations or on retrofit work.

Also known as: 883778106392, NPJ8W, BRYNPJ8W

Features & Benefits

  • Reinforcement ribs for extra strength
  • Captive screw feature holds mounting screw in place
  • High-impact, self-extinguishing nylon material

Specifications

Type: Wallplate, Duplex, 1-Gang
Mounting: Device
Gangs: 1
Color: White
Material: Nylon
Type: Wallplate, Duplex, 1-Gang
Gangs: 1
Material: Nylon
Mounting: Device
Color: White