Duplex Receptacle Wallplate, 1-Gang, Nylon, Ivory, Mid-Size

Item #: 0229053

Cat #: NPJ8I

UPC: 883778106385

Company wide:
0 in stock
Documents & Guides
Duplex Receptacle Wallplate, 1-Gang, Nylon, Ivory, Mid-Size

Overview

Duplex Receptacle Wallplate, 1-Gang, Nylon, Ivory, Mid-Size

Nylon Wallplates - Our line of nylon wallplates features larger standard sized wallplates to provide extra coverage to hide rough box opening, improved aesthetics, greater strength, impact resistance, along with excellent cleanability in all different types of environments. Hubbell’s standard sized wallplates are 1/8 inch larger to provide you that extra coverage to hide rough box openings. The depth is ¼ inch so that it will comfortably fit over the device even on imperfect installations or on retrofit work.

Also known as: 883778106385, NPJ8I, BRYNPJ8I

Features & Benefits

  • Reinforcement ribs for extra strength
  • Captive screw feature holds mounting screw in place
  • High-impact, self-extinguishing nylon material

Specifications

Size: Midway
Type: Wallplate, Duplex, 1-Gang
Mounting: Device
Gangs: 1
Color: Ivory
Material: Nylon
Size: Midway
Mounting: Device
Color: Ivory
Type: Wallplate, Duplex, 1-Gang
Gangs: 1
Material: Nylon