Toggle Switch Wallplate, Mid-Size, 1-Gang, Nylon, White

Item #: 0229052

Cat #: NPJ1W

UPC: 883778105913

Company wide:
0 in stock
Documents & Guides
Toggle Switch Wallplate, Mid-Size, 1-Gang, Nylon, White

Overview

Toggle Switch Wallplate, Mid-Size, 1-Gang, Nylon, White

Nylon Wallplates - Our line of nylon wallplates features larger standard sized wallplates to provide extra coverage to hide rough box opening, improved aesthetics, greater strength, impact resistance, along with excellent cleanability in all different types of environments. Hubbell’s standard sized wallplates are 1/8 inch larger to provide you that extra coverage to hide rough box openings. The depth is ¼ inch so that it will comfortably fit over the device even on imperfect installations or on retrofit work.

Also known as: 883778105913, NPJ1W, BRYNPJ1W

Features & Benefits

  • Reinforcement ribs for extra strength
  • Captive screw feature holds mounting screw in place
  • High-impact, self-extinguishing nylon material
  • Smooth, easy to clean finish

Specifications

Size: Midway
Mounting: Device
Gangs: 1
Color: White
Material: Nylon
Type: 1-Gang, Toggle Switch Wallplate
Size: Midway
Gangs: 1
Material: Nylon
Mounting: Device
Color: White
Type: 1-Gang, Toggle Switch Wallplate