Combination Wallplate, 2-Gang, Toggle/Decorator, Nylon, White

Item #: 0229048

Cat #: NP126W

UPC: 883778104497

Company wide:
0 in stock
Documents & Guides
Combination Wallplate, 2-Gang, Toggle/Decorator, Nylon, White, Standard Size

Overview

Combination Wallplate, 2-Gang, Toggle/Decorator, Nylon, White, Standard Size

Nylon Wallplates - Our line of nylon wallplates features larger standard sized wallplates to provide extra coverage to hide rough box opening, improved aesthetics, greater strength, impact resistance, along with excellent cleanability in all different types of environments. Hubbell’s standard sized wallplates are 1/8 inch larger to provide you that extra coverage to hide rough box openings. The depth is ¼ inch so that it will comfortably fit over the device even on imperfect installations or on retrofit work.

Also known as: 883778104497, NP126W, BRYNP126W

Features & Benefits

  • Reinforcement ribs for extra strength
  • High-impact, self-extinguishing nylon material
  • Captive screw feature holds mounting screw in place

Specifications

Type: Combination, Wallplate, 2-Gang
Gangs: 2
Mounting: Device
Size: Standard
Color: White
Material: Nylon
Type: Combination, Wallplate, 2-Gang
Mounting: Device
Color: White
Gangs: 2
Size: Standard
Material: Nylon