Combo Wallplate, 2-Gang, Toggle/Blank, Nylon, White, Standard

Item #: 0229043

Cat #: NP113W

UPC: 883778104411

Company wide:
0 in stock
Documents & Guides
Combo Wallplate, 2-Gang, Toggle/Blank, Nylon, White, Standard, Box Mount

Overview

Combo Wallplate, 2-Gang, Toggle/Blank, Nylon, White, Standard, Box Mount

Nylon Wallplates - Our line of nylon wallplates features larger standard sized wallplates to provide extra coverage to hide rough box opening, improved aesthetics, greater strength, impact resistance, along with excellent cleanability in all different types of environments. Hubbell’s standard sized wallplates are 1/8 inch larger to provide you that extra coverage to hide rough box openings. The depth is ¼ inch so that it will comfortably fit over the device even on imperfect installations or on retrofit work.

Also known as: 883778104411, NP113W, BRYNP113W

Features & Benefits

  • Reinforcement ribs for extra strength
  • High-impact, self-extinguishing nylon material
  • Captive screw feature holds mounting screw in place

Specifications

Type: Toggle Switch, Combination, Combination Plate, Wallplate, Blank Plate, 2-Gang
Gangs: 2
Size: Standard
Mounting: Box
Color: White
Material: Nylon
Type: Toggle Switch, Combination, Combination Plate, Wallplate, Blank Plate, 2-Gang
Size: Standard
Color: White
Gangs: 2
Mounting: Box
Material: Nylon