LED Power Supply, Dimmable, 25W, 120-277V

Item #: 0229041

Cat #: OT25W/PRG1250C/UNV/DIM

UPC: 046135794032

Company wide:
0 in stock
Documents & Guides
LED Power Supply, Dimmable, 25 Watt, 120-277 Volt, Note: 0 to 10V Dimmable to 10 percent, Standard Case Qty: 20

Overview

LED Power Supply, Dimmable, 25 Watt, 120-277 Volt, Note: 0 to 10V Dimmable to 10 percent, Standard Case Qty: 20
Also known as: 046135794032, OT25W/PRG1250C/UNV/DIM, SYLOT25WPRG1250CUN

Specifications

Type: Power Supply
Wattage: 25
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Type: Power Supply
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 25
Dimmable: Yes