Phone/Cable Wallplate, 1-Gang, .625" Hole, Nylon, White

Item #: 0229039

Cat #: NP737W

UPC: 883778104039

Company wide:
0 in stock
Documents & Guides
Telephone Wallplate, 1-Gang, .625" Hole, Nylon, White, Strap Mount

Overview

Telephone Wallplate, 1-Gang, .625" Hole, Nylon, White, Strap Mount

Nylon Wallplates - Our line of nylon wallplates features larger standard sized wallplates to provide extra coverage to hide rough box opening, improved aesthetics, greater strength, impact resistance, along with excellent cleanability in all different types of environments. Hubbell’s standard sized wallplates are 1/8 inch larger to provide you that extra coverage to hide rough box openings. The depth is ¼ inch so that it will comfortably fit over the device even on imperfect installations or on retrofit work.

Also known as: 883778104039, NP737W, BRYNP737W

Features & Benefits

  • Reinforcement ribs for extra strength
  • High-impact, self-extinguishing nylon material
  • Captive screw feature holds mounting screw in place

Specifications

Color: Light Almond, White
Type: Wallplate, Cable, Telephone, 1-Gang, Telephone/Cable
Size: Standard
Gangs: 1
Material: Nylon
Color: Light Almond, White
Size: Standard
Material: Nylon
Type: Wallplate, Cable, Telephone, 1-Gang, Telephone/Cable
Gangs: 1