Telephone Wallplate, 1-Gang, .406" Hole, Nylon, White, Box Mount

Item #: 0229038

Cat #: NP11W

UPC: 883778103858

Company wide:
0 in stock
Telephone Wallplate, 1-Gang, .406" Hole, Nylon, White, Box Mount

Overview

Telephone Wallplate, 1-Gang, .406" Hole, Nylon, White, Box Mount

Nylon Wallplates - Our line of nylon wallplates features larger standard sized wallplates to provide extra coverage to hide rough box opening, improved aesthetics, greater strength, impact resistance, along with excellent cleanability in all different types of environments. Hubbell’s standard sized wallplates are 1/8 inch larger to provide you that extra coverage to hide rough box openings. The depth is ¼ inch so that it will comfortably fit over the device even on imperfect installations or on retrofit work.

Also known as: 883778103858, NP11W, BRYNP11W

Features & Benefits

  • Reinforcement ribs for extra strength
  • High-impact, self-extinguishing nylon material
  • Captive screw feature holds mounting screw in place

Specifications

Type: Wallplate, Cable, Telephone, 1-Gang, Telephone/Cable
Size: Standard
Gangs: 1
Color: White
Material: Nylon
Type: Wallplate, Cable, Telephone, 1-Gang, Telephone/Cable
Gangs: 1
Material: Nylon
Size: Standard
Color: White