Power Outlet Wallplate, 1-Gang, Nylon, 2.15" Hole, White

Item #: 0229037

Cat #: NP703W

UPC: 883778103797

Company wide:
0 in stock
Documents & Guides
Power Outlet Wallplate, 1-Gang, Nylon, 2.15" Hole, White

Overview

Power Outlet Wallplate, 1-Gang, Nylon, 2.15" Hole, White

Nylon Wallplates - Our line of nylon wallplates features larger standard sized wallplates to provide extra coverage to hide rough box opening, improved aesthetics, greater strength, impact resistance, along with excellent cleanability in all different types of environments. Hubbell’s standard sized wallplates are 1/8 inch larger to provide you that extra coverage to hide rough box openings. The depth is ¼ inch so that it will comfortably fit over the device even on imperfect installations or on retrofit work.

Also known as: 883778103797, NP703W, BRYNP703W

Features & Benefits

  • Reinforcement ribs for extra strength
  • High-impact, self-extinguishing nylon material
  • Captive screw feature holds mounting screw in place
  • 1-Single 2.16 in. (54.9) Diameter Opening

Specifications

Gangs: 2
Mounting: Device
Color: White
Type: Single Receptacle
Material: Nylon
Gangs: 2
Color: White
Material: Nylon
Mounting: Device
Type: Single Receptacle