Power Outlet Wallplate, 1-Gang, Nylon, 2.15" Hole, Ivory

Item #: 0229035

Cat #: NP724I

UPC: 883778103681

Company wide:
0 in stock
Documents & Guides
Power Outlet Wallplate, 1-Gang, Nylon, 2.15" Hole, Ivory

Overview

Power Outlet Wallplate, 1-Gang, Nylon, 2.15" Hole, Ivory

Nylon Wallplates - Our line of nylon wallplates features larger standard sized wallplates to provide extra coverage to hide rough box opening, improved aesthetics, greater strength, impact resistance, along with excellent cleanability in all different types of environments. Hubbell’s standard sized wallplates are 1/8 inch larger to provide you that extra coverage to hide rough box openings. The depth is ¼ inch so that it will comfortably fit over the device even on imperfect installations or on retrofit work.

Also known as: 883778103681, NP724I, BRYNP724I

Features & Benefits

  • Reinforcement ribs for extra strength
  • High-impact, self-extinguishing nylon material
  • Captive screw feature holds mounting screw in place
  • 1-Single 2.16" (54.9) Diameter Opening

Specifications

Mounting: Device
Gangs: 1
Color: Ivory
Type: Single Receptacle
Material: Nylon
Mounting: Device
Color: Ivory
Material: Nylon
Gangs: 1
Type: Single Receptacle