Single Receptacle Wallplate, 1-Gang, 1.40" Hole, Nylon, Ivory

Item #: 0229030

Cat #: NP7I

UPC: 883778103520

Company wide:
0 in stock
Documents & Guides
Single Receptacle Wallplate, 1-Gang, 1.40" Hole, Nylon, Ivory

Overview

Single Receptacle Wallplate, 1-Gang, 1.40" Hole, Nylon, Ivory

Nylon Wallplates - Our line of nylon wallplates features larger standard sized wallplates to provide extra coverage to hide rough box opening, improved aesthetics, greater strength, impact resistance, along with excellent cleanability in all different types of environments. Hubbell’s standard sized wallplates are 1/8 inch larger to provide you that extra coverage to hide rough box openings. The depth is ¼ inch so that it will comfortably fit over the device even on imperfect installations or on retrofit work.

Also known as: 883778103520, NP7I, BRYNP7I

Features & Benefits

  • Used with Single Receptacles with Face Dia. 1.40" (35.6 mm)

Specifications

Type: Wallplate, Single Receptacle, 1-Gang
Mounting: Device
Size: Standard
Gangs: 1
Color: Ivory
Material: Nylon
Type: Wallplate, Single Receptacle, 1-Gang
Size: Standard
Color: Ivory
Mounting: Device
Gangs: 1
Material: Nylon