Fast-acting Automotive Blade Fuse

Item #: 0229028

Cat #: ATO040

UPC: 079458005530

$ 1.68 EA
Company wide:
0 in stock
Documents & Guides
fuses, High Speed, North American Style, Brand Or Series: Ato, Type: Blade, Amprating: 40 Amp, Voltage Rating: 32 Vdc, Interrupting Rating: 1000 Amp Vac, Dimensions: 18.80 Height X 5.10 Width X 19.10 Length Mm, Features: Fast Acting, Material: Colored Th

Overview

fuses, High Speed, North American Style, Brand Or Series: Ato, Type: Blade, Amprating: 40 Amp, Voltage Rating: 32 Vdc, Interrupting Rating: 1000 Amp Vac, Dimensions: 18.80 Height X 5.10 Width X 19.10 Length Mm, Features: Fast Acting, Material: Colored Th

The ATO® Fuse was designed and patented by Littelfuse in 1976 and set the standard for automotive circuit protection. It features industry standard color coding to indicate amperage rating.

Also known as: 079458005530, ATO040, LFUATO040

Specifications

Type: Automotive, Fuse
Standards: California Proposition 65
Type: Automotive, Fuse
Standards: California Proposition 65