Standard Blank Wallplate, 3-Gang, White, Box Mount

Item #: 0229026

Cat #: NP33W

UPC: 883778103056

Company wide:
0 in stock
Documents & Guides
Standard Blank Wallplate, 3-Gang, White, Box Mount

Overview

Standard Blank Wallplate, 3-Gang, White, Box Mount

Nylon Wallplates - Our line of nylon wallplates features larger standard sized wallplates to provide extra coverage to hide rough box opening, improved aesthetics, greater strength, impact resistance, along with excellent cleanability in all different types of environments. Hubbell’s standard sized wallplates are 1/8 inch larger to provide you that extra coverage to hide rough box openings. The depth is ¼ inch so that it will comfortably fit over the device even on imperfect installations or on retrofit work.

Also known as: 883778103056, NP33W, BRYNP33W

Features & Benefits

  • Reinforcement ribs for extra strength
  • High-impact, self-extinguishing nylon material
  • Captive screw feature holds mounting screw in place

Specifications

Gangs: 3
Type: Blank Plate, Blank, Cover, Box Mount, 3-Gang
Size: Standard
Mounting: Box
Color: White
Material: Nylon
Gangs: 3
Size: Standard
Color: White
Type: Blank Plate, Blank, Cover, Box Mount, 3-Gang
Mounting: Box
Material: Nylon