Wallplate, Blank, 3-Gang, Ivory

Item #: 0229025

Cat #: NP33I

UPC: 883778103049

Company wide:
0 in stock
Documents & Guides
Wallplate, Blank, 3-Gang, Box Mount, Material: Nylon, Color: Ivory

Overview

Wallplate, Blank, 3-Gang, Box Mount, Material: Nylon, Color: Ivory

Nylon Wallplates - Our line of nylon wallplates features larger standard sized wallplates to provide extra coverage to hide rough box opening, improved aesthetics, greater strength, impact resistance, along with excellent cleanability in all different types of environments. Hubbell’s standard sized wallplates are 1/8 inch larger to provide you that extra coverage to hide rough box openings. The depth is ¼ inch so that it will comfortably fit over the device even on imperfect installations or on retrofit work.

Also known as: 883778103049, NP33I, BRYNP33I

Features & Benefits

  • Reinforcement ribs for extra strength
  • High-impact, self-extinguishing nylon material
  • Captive screw feature holds mounting screw in place

Specifications

Gangs: 3
Type: Blank, Cover, 3-Gang
Mounting: Box
Color: Ivory
Material: Nylon
Gangs: 3
Mounting: Box
Material: Nylon
Type: Blank, Cover, 3-Gang
Color: Ivory