Wallplate, Blank, 2-Gang, Almond

Item #: 0229023

Cat #: NP23AL

UPC: 883778103001

Company wide:
0 in stock
Documents & Guides
Wallplate, Blank, 2-Gang, Box Mount, Material: Nylon, Color: Almond

Overview

Wallplate, Blank, 2-Gang, Box Mount, Material: Nylon, Color: Almond
Also known as: 883778103001, NP23AL, BRYNP23AL

Features & Benefits

  • Reinforcement ribs for extra strength
  • High-impact, self-extinguishing nylon material
  • Captive screw feature holds mounting screw in place

Specifications

Type: Blank, Cover, 2-Gang
Gangs: 2
Mounting: Box
Color: Almond
Material: Nylon
Type: Blank, Cover, 2-Gang
Mounting: Box
Material: Nylon
Gangs: 2
Color: Almond