Blank Wallplate, 1-Gang, Nylon, Ivory

Item #: 0229019

Cat #: NP13I

UPC: 883778102882

Company wide:
0 in stock
Documents & Guides
Blank Wallplate, 1-Gang, Nylon, Ivory, Box Mount

Overview

Blank Wallplate, 1-Gang, Nylon, Ivory, Box Mount

Nylon Wallplates - Our line of nylon wallplates features larger standard sized wallplates to provide extra coverage to hide rough box opening, improved aesthetics, greater strength, impact resistance, along with excellent cleanability in all different types of environments. Hubbell’s standard sized wallplates are 1/8 inch larger to provide you that extra coverage to hide rough box openings. The depth is ¼ inch so that it will comfortably fit over the device even on imperfect installations or on retrofit work.

Also known as: 883778102882, NP13I, BRYNP13I

Features & Benefits

  • Reinforcement ribs for extra strength
  • High-impact, self-extinguishing nylon material
  • Captive screw feature holds mounting screw in place

Specifications

Type: Blank, Cover, 1-Gang
Size: Standard
Mounting: Box
Gangs: 1
Color: Ivory
Material: Nylon
Type: Blank, Cover, 1-Gang
Mounting: Box
Color: Ivory
Size: Standard
Gangs: 1
Material: Nylon