Duplex Receptacle Wallplate, 2-Gang, Nylon, Brown

Item #: 0229005

Cat #: NP82

UPC: 883778102158

Company wide:
0 in stock
Documents & Guides
Duplex Receptacle Wallplate, 2-Gang, Nylon, Brown, Standard Size

Overview

Duplex Receptacle Wallplate, 2-Gang, Nylon, Brown, Standard Size

Nylon Wallplates - Our line of nylon wallplates features larger standard sized wallplates to provide extra coverage to hide rough box opening, improved aesthetics, greater strength, impact resistance, along with excellent cleanability in all different types of environments. Hubbell’s standard sized wallplates are 1/8 inch larger to provide you that extra coverage to hide rough box openings. The depth is ¼ inch so that it will comfortably fit over the device even on imperfect installations or on retrofit work.

Also known as: 883778102158, NP82, BRYNP82

Features & Benefits

  • Reinforcement ribs for extra strength
  • Captive screw feature holds mounting screw in place
  • High-impact, self-extinguishing nylon material

Specifications

Color: Brown
Type: Wallplate, 2-Gang, Duplex
Gangs: 2
Mounting: Device
Size: Standard
Material: Nylon
Color: Brown
Gangs: 2
Size: Standard
Type: Wallplate, 2-Gang, Duplex
Mounting: Device
Material: Nylon