Duplex Receptacle Wallplate, 1-Gang, Nylon, Black

Item #: 0229003

Cat #: NP8BK

UPC: 883778102110

Company wide:
0 in stock
Documents & Guides
Duplex Receptacle Wallplate, 1-Gang, Nylon, Black, Standard Size

Overview

Duplex Receptacle Wallplate, 1-Gang, Nylon, Black, Standard Size

Nylon Wallplates - Our line of nylon wallplates features larger standard sized wallplates to provide extra coverage to hide rough box opening, improved aesthetics, greater strength, impact resistance, along with excellent cleanability in all different types of environments. Hubbell’s standard sized wallplates are 1/8 inch larger to provide you that extra coverage to hide rough box openings. The depth is ¼ inch so that it will comfortably fit over the device even on imperfect installations or on retrofit work.

Also known as: 883778102110, NP8BK, BRYNP8BK

Features & Benefits

  • Reinforcement ribs for extra strength
  • High-impact, self-extinguishing nylon material
  • Captive screw feature holds mounting screw in place

Specifications

Mounting: Device
Size: Standard
Color: Black
Gangs: 1
Type: Duplex, 1-Gang
Material: Nylon
Mounting: Device
Color: Black
Type: Duplex, 1-Gang
Size: Standard
Gangs: 1
Material: Nylon