Toggle Switch Wallplate, 5-Gang, Nylon, White, Standard Size

Item #: 0228999

Cat #: NP5W

UPC: 883778101939

Company wide:
0 in stock
Documents & Guides
Toggle Switch Wallplate, 5-Gang, Nylon, White, Standard Size

Overview

Toggle Switch Wallplate, 5-Gang, Nylon, White, Standard Size

Nylon Wallplates - Our line of nylon wallplates features larger standard sized wallplates to provide extra coverage to hide rough box opening, improved aesthetics, greater strength, impact resistance, along with excellent cleanability in all different types of environments. Hubbell’s standard sized wallplates are 1/8 inch larger to provide you that extra coverage to hide rough box openings. The depth is ¼ inch so that it will comfortably fit over the device even on imperfect installations or on retrofit work.

Also known as: 883778101939, NP5W, BRYNP5W

Features & Benefits

  • Reinforcement ribs for extra strength
  • High-impact, self-extinguishing nylon material
  • Captive screw feature holds mounting screw in place

Specifications

Mounting: Device
Size: Standard
Color: White
Material: Nylon
Gangs: 5
Type: 5-Gang, Toggle Switch Wallplate
Mounting: Device
Color: White
Gangs: 5
Size: Standard
Material: Nylon
Type: 5-Gang, Toggle Switch Wallplate