Toggle Switch Wallplate, 3-Gang, Nylon, Ivory

Item #: 0228993

Cat #: NP3I

UPC: 883778101762

Company wide:
0 in stock
Documents & Guides
Toggle Switch Wallplate, 3-Gang, Nylon, Ivory

Overview

Toggle Switch Wallplate, 3-Gang, Nylon, Ivory

Nylon Wallplates - Our line of nylon wallplates features larger standard sized wallplates to provide extra coverage to hide rough box opening, improved aesthetics, greater strength, impact resistance, along with excellent cleanability in all different types of environments. Hubbell’s standard sized wallplates are 1/8 inch larger to provide you that extra coverage to hide rough box openings. The depth is ¼ inch so that it will comfortably fit over the device even on imperfect installations or on retrofit work.

Also known as: 883778101762, NP3I, BRYNP3I

Features & Benefits

  • Reinforcement ribs for extra strength
  • Captive screw feature holds mounting screw in place
  • High-impact, self-extinguishing nylon material
  • Smooth, easy to clean finish

Specifications

Gangs: 3
Mounting: Device
Size: Standard
Color: Ivory
Material: Nylon
Type: 3-Gang, Toggle Switch Wallplate
Gangs: 3
Size: Standard
Material: Nylon
Mounting: Device
Color: Ivory
Type: 3-Gang, Toggle Switch Wallplate