Toggle Switch Wallplate, 2-Gang, Nylon, White

Item #: 0228990

Cat #: NP2I

UPC: 883778101687

Company wide:
0 in stock
Documents & Guides
Toggle Switch Wallplate, 2-Gang, Nylon, White

Overview

Toggle Switch Wallplate, 2-Gang, Nylon, White

Nylon Wallplates - Our line of nylon wallplates features larger standard sized wallplates to provide extra coverage to hide rough box opening, improved aesthetics, greater strength, impact resistance, along with excellent cleanability in all different types of environments. Hubbell’s standard sized wallplates are 1/8 inch larger to provide you that extra coverage to hide rough box openings. The depth is ¼ inch so that it will comfortably fit over the device even on imperfect installations or on retrofit work.

Also known as: 883778101687, NP2I, BRYNP2I

Features & Benefits

  • Reinforcement ribs for extra strength
  • Captive screw feature holds mounting screw in place
  • High-impact, self-extinguishing nylon material
  • Smooth, easy to clean finish

Specifications

Gangs: 2
Mounting: Device
Size: Standard
Type: 2-Gang
Color: White
Material: Nylon
Gangs: 2
Size: Standard
Color: White
Mounting: Device
Type: 2-Gang
Material: Nylon