Toggle Switch Wallplate, 2-Gang, Nylon, Brown

Item #: 0228989

Cat #: NP2

UPC: 883778101670

Company wide:
0 in stock
Documents & Guides
Toggle Switch Wallplate, 2-Gang, Nylon, Brown, Standard Size

Overview

Toggle Switch Wallplate, 2-Gang, Nylon, Brown, Standard Size

Nylon Wallplates - Our line of nylon wallplates features larger standard sized wallplates to provide extra coverage to hide rough box opening, improved aesthetics, greater strength, impact resistance, along with excellent cleanability in all different types of environments. Hubbell’s standard sized wallplates are 1/8 inch larger to provide you that extra coverage to hide rough box openings. The depth is ¼ inch so that it will comfortably fit over the device even on imperfect installations or on retrofit work.

Also known as: 883778101670, NP2, BRYNP2

Features & Benefits

  • Reinforcement ribs for extra strength
  • Captive screw feature holds mounting screw in place
  • High-impact, self-extinguishing nylon material
  • Smooth, easy to clean finish

Specifications

Color: Brown
Gangs: 2
Mounting: Device
Size: Standard
Type: 2-Gang, Toggle Switch Wallplate
Material: Nylon
Color: Brown
Mounting: Device
Type: 2-Gang, Toggle Switch Wallplate
Gangs: 2
Size: Standard
Material: Nylon