Toggle Switch Wallplate, 1-Gang, Nylon, Brown

Item #: 0228986

Cat #: NP1

UPC: 883778101595

Company wide:
0 in stock
Documents & Guides
Toggle Wallplate, 1-Gang, Nylon, Brown, Standard

Overview

Toggle Wallplate, 1-Gang, Nylon, Brown, Standard

Nylon Wallplates - Our line of nylon wallplates features larger standard sized wallplates to provide extra coverage to hide rough box opening, improved aesthetics, greater strength, impact resistance, along with excellent cleanability in all different types of environments. Hubbell’s standard sized wallplates are 1/8 inch larger to provide you that extra coverage to hide rough box openings. The depth is ¼ inch so that it will comfortably fit over the device even on imperfect installations or on retrofit work.

Also known as: 883778101595, NP1, BRYNP1

Features & Benefits

  • Reinforcement ribs for extra strength
  • Captive screw feature holds mounting screw in place
  • High-impact, self-extinguishing nylon material
  • Smooth, easy to clean finish

Specifications

Mounting: Device
Size: Standard
Gangs: 1
Color: White
Material: Nylon
Type: 1-Gang, Toggle Switch Wallplate
Mounting: Device
Gangs: 1
Material: Nylon
Size: Standard
Color: White
Type: 1-Gang, Toggle Switch Wallplate