Single-Pole Decorator Rocker Switch, 15A, 120/277VAC, White

Item #: 0228984

Cat #: RSD115W

UPC: 883778101137

$ 14.15 EA
Company wide:
0 in stock
Documents & Guides
Single-Pole Decorator Quiet Rocker Switch, 15 Amp, 120/277 Volt, White

Overview

Single-Pole Decorator Quiet Rocker Switch, 15 Amp, 120/277 Volt, White

The Hubbell HUBRSD115W TradeSelect rocker switch features a smooth, quiet rocker, ultrasonically welded cover and base and standard self-grounding feature.

Also known as: 883778101137, RSD115W, BRYRSD115W

Features & Benefits

  • Smooth, quiet rocker
  • Self-grounding feature is standard
  • Ultrasonically welded cover and base

Specifications

Volts AC: 120, 277
Poles: 1
Amps: 15
Color: White
Volts AC: 120, 277
Amps: 15
Poles: 1
Color: White