Single Receptacle, Residential, 15A, 125V, 2P3W, White

Item #: 0228978

Cat #: RR151W

UPC: 883778100239

$ 8.80 EA
Company wide:
0 in stock
Documents & Guides
Single Receptacle, Residential, 15A, 125V, 2P3W, White, NEMA 5-15R, Grounding, Homeselect

Overview

Single Receptacle, Residential, 15A, 125V, 2P3W, White, NEMA 5-15R, Grounding, Homeselect

The Hubbell HUBRR151W receptacle features a smooth indented face appearance, multiple-drive Slot/Phillips/Robertson head screws and a tough thermoplastic ultrasonically welded cover and base.

Also known as: 883778100239, RR151W, BRYRR151W

Features & Benefits

  • Smooth indented face appearance
  • Multiple-drive Slot/Phillips/Robertson head screws
  • Tough thermoplastic ultrasonically welded cover and base

Specifications

Type: Grounding, Residential
Amps: 15
Material: Plastic
Color: White
Volts AC: 125
NEMA Configuration: 5-15R
Type: Grounding, Residential
Material: Plastic
Volts AC: 125
Amps: 15
Color: White
NEMA Configuration: 5-15R