Duplex Receptacle, Decorator, 15A, 125V, Ivory, Residential

Item #: 0228976

Cat #: RRD15I

UPC: 883778100109

$ 9.55 EA
Company wide:
0 in stock
Documents & Guides
TradeSelect Residential Grade Decorator Duplex Receptacle, Straight Blade, 15 Amp, 125 Volt, 2-Pole 3-Wire Grounding, NEMA 5-15R, Push and Side Wire, Ivory

Overview

TradeSelect Residential Grade Decorator Duplex Receptacle, Straight Blade, 15 Amp, 125 Volt, 2-Pole 3-Wire Grounding, NEMA 5-15R, Push and Side Wire, Ivory

This self-grounding, residential grade receptacle has an amperage rating of 15 A and a voltage rating of 125 VAC. This receptacle features 2-pole, 3-wire grounding.

Also known as: 883778100109, RRD15I, BRYRRD15I

Features & Benefits

  • Residential Grade
  • Receptacles
  • Decorator Duplex

Specifications

Volts AC: 120
Amps: 15
Material: Plastic
Gangs: 1
Color: Ivory
NEMA Configuration: 5-15R
Volts AC: 120
Material: Plastic
Color: Ivory
Amps: 15
Gangs: 1
NEMA Configuration: 5-15R