Duplex Receptacle, Residential, 15A, 125V, Ivory

Item #: 0228975

Cat #: RR15I

UPC: 883778100024

$ 2.05 EA
Company wide:
0 in stock
Documents & Guides
Duplex Receptacle, Residential, 15A, 125V, Ivory, NEMA 5-15R, Grounding, Push & Side Wire Terminations

Overview

Duplex Receptacle, Residential, 15A, 125V, Ivory, NEMA 5-15R, Grounding, Push & Side Wire Terminations

The Hubbell HUBRR15I receptacle features a smooth indented face appearance, multiple-drive Slot/Phillips/Robertson head screws and a tough thermoplastic ultrasonically welded cover and base.

Also known as: 883778100024, RR15I, BRYRR15I

Features & Benefits

  • Smooth indented face appearance
  • Multiple-drive Slot/Phillips/Robertson head screws
  • Tough thermoplastic ultrasonically welded cover and base

Specifications

Type: Grounding, Residential Grade
Amps: 15
Material: Plastic
Color: Ivory
Volts AC: 125
NEMA Configuration: 5-15R
Type: Grounding, Residential Grade
Material: Plastic
Volts AC: 125
Amps: 15
Color: Ivory
NEMA Configuration: 5-15R