Blank Wallplate, 2-Gang, 2-Blank

Item #: 0228974

Cat #: SS23L

UPC: 883778095078

Company wide:
0 in stock
Documents & Guides
Blank Wallplate, Non-Magnetic, 2-Gang, 2-Blank, Box Mount, Stainless Steel

Overview

Blank Wallplate, Non-Magnetic, 2-Gang, 2-Blank, Box Mount, Stainless Steel

Stainless steel wallplates provide solutions for a variety of industrial and commercial applications. 302/304 Type Stainless Steel Non-magnetic: 18.0% Chromium, 8% Nickel - Ideal for highly corrosive environments such as hospitals, food processing, static free requirements and more; ideal for environments subjected to heavy abuse. 430 Type Stainless Steel Magnetic: 17.0% Chromium, less than 0.5% Nickel - Aesthetically identical to the 302/304 type stainless steel wallplates and are best suited for environments where corrosion resistance is less critical; ideal for standard commercial use. Smooth Solid Brass - Provides a plush appearance with the durability of metal; finish is lacquer coated to inhibit oxidation. Anodized Aluminum - Non-magnetic and corrosion resistance for a wide range.

Also known as: 883778095078, SS23L, KELSS23L

Features & Benefits

  • Ideal for highly corrosive environments
  • Non-magnetic
  • Protective plastic film helps to prevent scratches and damage

Specifications

Type: Blank, Cover, 2-Gang
Gangs: 2
Color: Metallic
Mounting: Box
Material: Steel
Type: Blank, Cover, 2-Gang
Color: Metallic
Material: Steel
Gangs: 2
Mounting: Box