
PVC Coated Conduit Outlet Box, Type: GUAT, (3) 1-1/2" Hub, Aluminum
Item #: 0228973
Cat #: PV1500GUAT59
UPC: 847656074791
$ 1154.35 EA
Company wide:
0
in stock
Documents & Guides
PVC Coated Conduit Outlet Box, Type: GUAT, Explosion-Proof, Dust-ignitionproof, Raintight, Hub: (3) 1-1/2 Inch, Opening: 5 Inch, Body: Aluminum, Color: Dark Gray.
Overview
PVC Coated Conduit Outlet Box, Type: GUAT, Explosion-Proof, Dust-ignitionproof, Raintight, Hub: (3) 1-1/2 Inch, Opening: 5 Inch, Body: Aluminum, Color: Dark Gray.
Also known as: 847656074791, PV1500GUAT59, CLBPV1500GUAT59
Specifications
| Diameter: | 1 1/2 in |
| Color: | Black |
| Material: | PVC Coated Steel |
| Diameter: | 1 1/2 in |
| Material: | PVC Coated Steel |
| Color: | Black |