Radius Elbow, PVC Coated, 90° Elbow

Item #: 0228971

Cat #: PV1518SW90

UPC: 847656054502

$ 313.43 EA
Company wide:
0 in stock
Documents & Guides
Radius Elbow, PVC Coated, 90° Elbow, 1 1/2 Inch Trade Size, 18 Inch Radius, NEMA RN-1

Overview

Radius Elbow, PVC Coated, 90° Elbow, 1 1/2 Inch Trade Size, 18 Inch Radius, NEMA RN-1
Also known as: 847656054502, PV1518SW90, CLBPV1518SW90

Specifications

Diameter: 1 1/2 in
Color: Black
Material: PVC Coated Steel
Angle: 90°
Sweep Radius: 18 in
Diameter: 1 1/2 in
Material: PVC Coated Steel
Sweep Radius: 18 in
Color: Black
Angle: 90°