This product has been discontinued.

Box and Conduit Hanger Support, 13.3" x 13.3"
Item #: 0228970
Cat #: BCHS-6S
UPC: 835243003538
Company wide:
4
in stock
Discontinued
Documents & Guides
Box and Conduit Hanger Support, Horizontal And Vertical Mounting, Fits Up to 6"×6" boxes, Length-13.3”, Width-13.3”
Overview
Box and Conduit Hanger Support, Horizontal And Vertical Mounting, Fits Up to 6"×6" boxes, Length-13.3”, Width-13.3”
Orbit Industries' Box & Conduit Hanger Support series is an innovative solution for installation of a hanging box using one plate. Orbit’s support bracket is self-reinforcing as more conduits are added and require only one rod.
Also known as: 835243003538, BCHS-6S, ORBBCHS6S
Specifications
| Material: | Steel |
| Height: | 13.300 in |
| Depth: | 13.300 in |
| Material: | Steel |
| Depth: | 13.300 in |
| Height: | 13.300 in |