Rigid Compression Connector, 1"

Item #: 0228965

Cat #: RT-100

UPC: 835243030978

$ 8.77 EA
Company wide:
0 in stock
Documents & Guides
Rigid Compression Connector, 1"

Overview

Rigid Compression Connector, 1"
Also known as: 835243030978, RT-100, ORBRT100

Specifications

Diameter: 1 in
Material: Steel
Standards: California Proposition 65
Insulation: Non-Insulated
Diameter: 1 in
Standards: California Proposition 65
Material: Steel
Insulation: Non-Insulated