Cond Riser, .63-.74", 1" Cond, Cls

Item #: 0228952

Cat #: 02211101

UPC: 783585306056

Call for price
Company wide:
0 in stock
Documents & Guides
Conduit Riser Grips, .63-.74", 1" Conduit, Closed

Overview

Conduit Riser Grips, .63-.74", 1" Conduit, Closed

Conduit Riser Grips - Single Weave, Closed Mesh - Kellems® Conduit Riser Support Grips are available in closed mesh and in split mesh with lace or rod closures, to cover all applications including single cable or multiple wire support. Refer to page X-37 for grip selection assistance for cable bundles. The standard material is tin-coated bronze strand. The grip is permanently fastened to a support ring, resulting in a one piece unit which will allow air ventilation within the conduit. The ring will fit standard electrical rigid metal conduit and schedule 40 rigid PVC conduit only. Recommended safety factor is ten for catalog listed support grips.

Also known as: 783585306056, 02211101, KEL02211101

Features & Benefits

  • Suitable for standard rigid metal conduit and schedule 40 rigid PVC conduit only
  • Pemanently fastened to support ring
  • For permanent support when cable end is available to be installed through the grip

Specifications

No Specifications Available