
4" Square Alarm Box, Red, Depth: 3-1/2" With CKO, Steel
Item #: 0228950
Cat #: FA4SEDBCKO
UPC: 835243015234
$ 12.57 EA
Company wide:
27
in stock
Documents & Guides
4 Inch Square Alarm Box, Red, Depth: 3-1/2 Inch With CKO, For Use With Oversized Alarm Devices, Steel
Overview
4 Inch Square Alarm Box, Red, Depth: 3-1/2 Inch With CKO, For Use With Oversized Alarm Devices, Steel
Fire Alarm boxes, covers, and extensions meet visual inspection requirements: users can use this fire alarm box to meet visual inspection requirements. Fire alarm boxes can be used in the harshest environmental conditions, and users will be able to easily open the box to access the fire alarm lever.
Also known as: 835243015234, FA4SEDBCKO, ORBFA4SEDBCKO
Specifications
| Depth: | 4 in |
| Color: | Red |
| Height: | 4 in |
| Width: | 3 1/2 in |
| Material: | Steel |
| Depth: | 4 in |
| Height: | 4 in |
| Material: | Steel |
| Color: | Red |
| Width: | 3 1/2 in |