Rigid Strut Strap, 3", Stainless Steel

Item #: 0228938

Cat #: P1119 SS

UPC: 702316503458

$ 9.83 EA
Company wide:
118 in stock
Documents & Guides
Standard Strut Strap, Diameter: 3", Material: Steel, Finish: Stainless Steel. For use with: GRC, IMC, SCH 40/SCH 80 Conduit.

Overview

Standard Strut Strap, Diameter: 3", Material: Steel, Finish: Stainless Steel. For use with: GRC, IMC, SCH 40/SCH 80 Conduit.

Atkore 3" Pipe Clamp Fittings

Also known as: 702316503458, P1119 SS, PSTP1119SS

Specifications

Diameter: 3 in
Material: Stainless Steel
Diameter: 3 in
Material: Stainless Steel