
4-11/16" Square Box, Welded, Metallic, 2-1/8" Deep
Item #: 0228930
Cat #: 5SDB75
UPC: 835243014442
$ 6.47 EA
Company wide:
6
in stock
Documents & Guides
4-11/16 Inch Square Box, Welded Metallic, Depth: 2-1/8 Inch, Side Knockouts: (12) 3/4 Inch, Bottom Knockouts: (2) 1/2 Inch, (2) 3/4 Inch, Cubic Inches: 42
Overview
4-11/16 Inch Square Box, Welded Metallic, Depth: 2-1/8 Inch, Side Knockouts: (12) 3/4 Inch, Bottom Knockouts: (2) 1/2 Inch, (2) 3/4 Inch, Cubic Inches: 42
Orbit's 4-11/16 inch square boxes are widely recognized for quality, selection and ease of installation. They may be used in conjunction with switches, receptacles, and GFCI. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 835243014442, 5SDB75, ORB5SDB75
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Screw On, Nail On |
| Depth: | 2 1/8 in |
| Cubic Inches: | 42 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Depth: | 2 1/8 in |
| Mounting: | Screw On, Nail On |
| Cubic Inches: | 42 in³ |