Square Cover, 4" (4S) Boxes, Flat

Item #: 0228926

Cat #: 43000

UPC: 835243004443

$ 2.31 EA
Company wide:
15 in stock
Documents & Guides
Square Cover, 4" (4S) Boxes, Flat, Open, Ears 2-3/4" O.C.

Overview

Square Cover, 4" (4S) Boxes, Flat, Open, Ears 2-3/4" O.C.

Orbit's 4 inch square fixture covers are widely recognized for quality, selection and ease of installation. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any lighting and wiring job.

Also known as: 835243004443, 43000, ORB43000X

Specifications

Material: Steel
Material: Steel