Diva Magnetic Low Volt 1000W Dimmer, Black

Item #: 0228920

Cat #: DVLV-10P-BL

UPC: 027557687928

$ 121.24 EA
Company wide:
0 in stock
Dive Decorator Dimmer, 800W, 120V, Single-Pole, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, Black

Overview

Dive Decorator Dimmer, 800W, 120V, Single-Pole, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, Black

Diva Dimmer - Gloss Finish, Magnetic Low-Voltage, Single-pole, 120V/1000VA (800W) in black

Also known as: 027557687928, DVLV-10P-BL, LUTDVLV10PBL

Specifications

Type: Slide, Locator Light, Preset, Single-Pole
Volts AC: 120
Mounting: Surface
Color: Black
Wattage: 800
Poles: 1
Family / Style: Diva
Type: Slide, Locator Light, Preset, Single-Pole
Mounting: Surface
Wattage: 800
Family / Style: Diva
Volts AC: 120
Color: Black
Poles: 1