Reciprocating Saw Blade, 9"

Item #: 0228910

Cat #: 48-00-5187

UPC: 045242082889

$ 18.47 EA
Company wide:
199 in stock
Documents & Guides
Reciprocating Saw Blade, Super Sawzall, 14 TPI, Length: 9", Includes: (5) Blades.

Overview

Reciprocating Saw Blade, Super Sawzall, 14 TPI, Length: 9", Includes: (5) Blades.

Thin Kerf metal-cutting blades with the Double Duty Upgrade™; feature a tooth form that is optimized for the longest life and increased speed. Tough Neck™; is engineered to protect against tang breakage and delivers the strongest Sawzall®; blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.

Also known as: 045242082889, 48-00-5187, MIL48005187

Features & Benefits

  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling.
  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • Matrix II bi-metal teeth for greater durability

Specifications

Type: Reciprocating Saw Blade, 14 TPI
Length: 9 in
Type: Reciprocating Saw Blade, 14 TPI
Length: 9 in