4" Reciprocating Saw Blade

Item #: 0228901

Cat #: 48-00-5185

UPC: 045242082865

$ 9.97 EA
Company wide:
7 in stock
Documents & Guides
Reciprocating Saw Blade, Super Sawzall, 24 TPI, Length: 4", Includes: (5) Blades

Overview

Reciprocating Saw Blade, Super Sawzall, 24 TPI, Length: 4", Includes: (5) Blades

Thin Kerf metal-cutting blades with the Double Duty Upgrade™ feature a tooth form that is optimized for the longest life and increased speed. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.

Also known as: 045242082865, 48-00-5185, MIL48005185

Features & Benefits

  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • Matrix II bi-metal teeth for greater durability
  • 5 blades per pack

Specifications

Type: 24 TPI, Reciprocating Saw Blade
Length: 4 in
Material: Steel
Type: 24 TPI, Reciprocating Saw Blade
Material: Steel
Length: 4 in