
4" Square Box, Welded, Metallic, 2-1/8" Deep
Item #: 0228899
Cat #: 4SDB-100
UPC: 835243010369
$ 4.83 EA
Company wide:
252
in stock
Documents & Guides
4 Inch Square Box, Welded, Metallic, Depth: 2-1/8, Side Knockouts: (8) 1 Inch, Bottom Knockouts: (2) 1/2 Inch, (2) 3/4 Inch, Cubic Inches: 30.3
Overview
4 Inch Square Box, Welded, Metallic, Depth: 2-1/8, Side Knockouts: (8) 1 Inch, Bottom Knockouts: (2) 1/2 Inch, (2) 3/4 Inch, Cubic Inches: 30.3
Orbit's 4 inch square boxes are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, and GFCI. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 835243010369, 4SDB-100, ORB4SDB100
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in, 1 in |
| Type: | Welded |
| Mounting: | Screw On, Nail On |
| Depth: | 2 1/8 in |
| Cubic Inches: | 30.300 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in, 1 in |
| Mounting: | Screw On, Nail On |
| Cubic Inches: | 30.300 in³ |
| Type: | Welded |
| Depth: | 2 1/8 in |