
Weatherproof Box Extension, 2 Gang, (8) 3/4" Outlets, 1" Deep, Aluminum, Gray
Item #: 0228893
Cat #: 2EXB75-8
UPC: 835243007215
$ 31.53 EA
Company wide:
0
in stock
Documents & Guides
Weatherproof Box Extension, 2 Gang, (8) 3/4 Inch Threaded Outlets, 1 Inch Deep, Aluminum, Gray, Closure Plugs Included.
Overview
Weatherproof Box Extension, 2 Gang, (8) 3/4 Inch Threaded Outlets, 1 Inch Deep, Aluminum, Gray, Closure Plugs Included.
Orbit Industries offers a complete selection of weatherproof boxes, covers, in-use boxes, and accessories designed to deliver reliable protection in outdoor and wet-location electrical installations. Built for durability and code-compliant performance, these products help safeguard wiring devices, switches, and receptacles against moisture, dust, and harsh environmental conditions. With a range of configurations, rugged construction, and easy-install features, Orbit’s weatherproof solutions support residential, commercial, and industrial applications where long-lasting protection and dependable access are essential.
Also known as: 835243007215, 2EXB75-8, ORB2EXB758
Specifications
| Height: | 4 1/2 in |
| Gangs: | 2 |
| Color: | Gray |
| Depth: | 1 in |
| Width: | 4 9/16 in |
| Material: | Aluminum |
| Threaded Outlet Diameter: | 3/4 in |
| Number of Threaded Outlets: | 8 |
| Height: | 4 1/2 in |
| Color: | Gray |
| Width: | 4 9/16 in |
| Threaded Outlet Diameter: | 3/4 in |
| Gangs: | 2 |
| Depth: | 1 in |
| Material: | Aluminum |
| Number of Threaded Outlets: | 8 |