Weatherproof Round Cover, (1) 1/2" Outlet, 4" Diameter, Aluminum, Gray

Item #: 0228884

Cat #: RC-1

UPC: 835243006539

$ 2.77 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof Round Cover, (1) 1/2 Inch Outlet, 4 Inch Diameter, Aluminum, Gray

Overview

Weatherproof Round Cover, (1) 1/2 Inch Outlet, 4 Inch Diameter, Aluminum, Gray

Orbit Industries offers a complete selection of weatherproof boxes, covers, in-use boxes, and accessories designed to deliver reliable protection in outdoor and wet-location electrical installations. Built for durability and code-compliant performance, these products help safeguard wiring devices, switches, and receptacles against moisture, dust, and harsh environmental conditions. With a range of configurations, rugged construction, and easy-install features, Orbit’s weatherproof solutions support residential, commercial, and industrial applications where long-lasting protection and dependable access are essential.

Also known as: 835243006539, RC-1, ORBRC1

Specifications

Color: Gray
Material: Aluminum
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 1
Color: Gray
Threaded Outlet Diameter: 1/2 in
Material: Aluminum
Number of Threaded Outlets: 1