Support Bracket, Adjusts From 16 - 24", Steel

Item #: 0228880

Cat #: SSB-T5

UPC: 835243027992

$ 9.42 EA
Company wide:
1,155 in stock
Documents & Guides
Support Bracket, Adjusts From 16 - 24 Inch, Steel

Overview

Support Bracket, Adjusts From 16 - 24 Inch, Steel

Orbit's latest innovation, The Simple Support Bracket, works alongside Orbit's Universal Mounting Adapter, and Stud Mounting Adjustable Ring Series. This system provides the installer with a solution for mounting boxes and devices between studs.

Also known as: 835243027992, SSB-T5, ORBSSBT5, Spendy Trombone

Specifications

Length: 16 - 24 in
Material: Steel
Length: 16 - 24 in
Material: Steel