
4-11/16" Square Extension Ring, 2-1/8" Deep
Item #: 0228866
Cat #: 5SDB-MKO-EXT
UPC: 835243001343
$ 6.21 EA
Company wide:
64
in stock
Documents & Guides
4-11/16 Inch Square Extension Ring, Welded, Metallic, Depth: 2-1/8 Inch, Side Knockouts: (2) 1/2 and (10) MKO, Cubic Inches: 42
Overview
4-11/16 Inch Square Extension Ring, Welded, Metallic, Depth: 2-1/8 Inch, Side Knockouts: (2) 1/2 and (10) MKO, Cubic Inches: 42
Orbit's 4-11/16 inch square extensions are widely recognized for quality, selection and ease of installation. They may be used in conjunction with switches, receptacles, and GFCI. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 835243001343, 5SDB-MKO-EXT, ORB5SDBMKOEXT
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Device |
| Depth: | 2 1/8 in |
| Cubic Inches: | 42 in³ |
| Knockout Diameter: | 1/2 in |
| Depth: | 2 1/8 in |
| Mounting: | Device |
| Cubic Inches: | 42 in³ |