Adjustable Bar Hanger, 11 to 18", Self Tapping Screws, Steel

Item #: 0228862

Cat #: BHA-16

UPC: 835243001282

$ 3.12 EA
Company wide:
3,365 in stock
Documents & Guides
Adjustable Bar Hanger, 11 to 18 Inch, Self Tapping Screws, Wrap Around Ends, Can Be Used With 1-1/2 Inch and 2-1/8 Inch Deep Boxes, Steel

Overview

Adjustable Bar Hanger, 11 to 18 Inch, Self Tapping Screws, Wrap Around Ends, Can Be Used With 1-1/2 Inch and 2-1/8 Inch Deep Boxes, Steel

Orbit Industries, Inc. is a leading manufacturer of electrical products catering to the wholesale distribution market. Orbit has expanded its product offerings with over 11 diverse product lines of over 6,000 products. Such products include UL® and ETL® listed Steel Outlet Boxes and Covers, Enclosures, Weatherproof Products, Wiring Devices, Electrical Fittings, Lighting, Ventilation Fans, and more.

Also known as: 835243001282, BHA-16, ORBBHA16, Telescope Brackets

Specifications

Material: Steel
Length: Adjustable, 11 - 18 in
Material: Steel
Length: Adjustable, 11 - 18 in