Aluminum Extension Ladders

Item #: 0228861

Cat #: D540-2

UPC: 051751012583

$ 1292.26 EA
Company wide:
0 in stock
Documents & Guides
Werner; Extension Ladder; Series D500-2, Flat Rung, Type Ia, Duty Rating; Ladderheight: 40 Ft; Rung Size: 1-3/4 In; Base Size: 19-1/8 In Outside Shoe; Material:aluminum; Load Capacity: 300 Lb; Rail: 3-1/4 In Wide; Flange: 1-1/4 In Wide; Maximum Working Length: 35 Ft; Approx. Cu. Ft. Per Unit: 17

Overview

Werner; Extension Ladder; Series D500-2, Flat Rung, Type Ia, Duty Rating; Ladderheight: 40 Ft; Rung Size: 1-3/4 In; Base Size: 19-1/8 In Outside Shoe; Material:aluminum; Load Capacity: 300 Lb; Rail: 3-1/4 In Wide; Flange: 1-1/4 In Wide; Maximum Working Length: 35 Ft; Approx. Cu. Ft. Per Unit: 17

The D540-2 40ft Aluminum Extension Ladder has a duty rating of 300lb and feature the exclusive ALFLO® rung joint for a TWIST-PROOF® performance every time. The end caps are mar resistant and notched for easy separation of sections. Both the base and the fly sections can be used separately. Internal guides increase the ease of operation when raising and lowering. The feet are heavy-duty, self-aligning and free swinging for hard or penetrable surfaces. Rugged spring-loaded locks operate smoothly. TRACTION-TRED® D rungs are slip resistant. Duty rating changes to 375lb for 20ft to 32ft models.

Also known as: 051751012583, D540-2, WERD5402

Specifications

Material: Aluminum
Material: Aluminum