
4" Square Box, Welded, 2-1/8" Depth, 1/2" Knockouts, Steel
Item #: 0228860
Cat #: 4SDB-MKO
UPC: 835243001169
$ 2.36 EA
Company wide:
89
in stock
Documents & Guides
4 Inch Square Box, Welded, 2-1/8 Inch Depth, (10) 1/2 Inch Knockouts, (6) MKO, 30.300 Cubic Inches, Steel
Overview
4 Inch Square Box, Welded, 2-1/8 Inch Depth, (10) 1/2 Inch Knockouts, (6) MKO, 30.300 Cubic Inches, Steel
Orbit Industries' 4" Square Deep Boxes are used to install lighting fixtures, switches, and receptacles in ceilings and walls. They are constructed from 16 gauge galvanized steel. These 2-1/8" deep, welded boxes include metal clad cable clamps for ease of installation. Selected Orbit Industries models include brackets to directly mount on a stud or a raised ground
emboss and pre-assembled 3-way, with a 10-32 ground screw and a solid #12AWG 7" pigtail.
Also known as: 835243001169, 4SDB-MKO, ORB4SDBMKO
Specifications
| Knockout Diameter: | 1/2 in |
| Type: | Welded |
| Mounting: | Screw On, Nail On |
| Depth: | 2 1/8 in |
| Cubic Inches: | 30.300 in³ |
| Number of Knockouts: | 16 |
| Knockouts: | Yes |
| Knockout Diameter: | 1/2 in |
| Mounting: | Screw On, Nail On |
| Cubic Inches: | 30.300 in³ |
| Knockouts: | Yes |
| Type: | Welded |
| Depth: | 2 1/8 in |
| Number of Knockouts: | 16 |