
4" Square Box, Welded, Depth: 2-1/8", 1/2" Knockouts, Metallic
Item #: 0228853
Cat #: 4SDB-50
UPC: 835243000902
$ 3.72 EA
Company wide:
0
in stock
Documents & Guides
4 Inch Square Box, Welded, Depth: 2-1/8 Inch, Side Knockouts: (12) 1/2 Inch, Bottom Knockouts: (4) 1/2 Inch, Metallic
Overview
4 Inch Square Box, Welded, Depth: 2-1/8 Inch, Side Knockouts: (12) 1/2 Inch, Bottom Knockouts: (4) 1/2 Inch, Metallic
Also known as: 835243000902, 4SDB-50, ORB4SDB50
Specifications
| Knockout Diameter: | 1/2 in |
| Type: | Welded |
| Mounting: | Screw On, Nail On |
| Depth: | 2 1/8 in |
| Cubic Inches: | 30.300 in³ |
| Knockout Diameter: | 1/2 in |
| Mounting: | Screw On, Nail On |
| Cubic Inches: | 30.300 in³ |
| Type: | Welded |
| Depth: | 2 1/8 in |